TRANSFORMER,CONTROL,120/24V,0.35 KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER,CONTROL,120/24V,0.35 KV

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ENJ6
  • Mfr. Model # 5ENJ6
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.56 lbs

Technical Specs

  • Includes -
  • Phase 1
  • Item Transformer
  • Hz 50/60
  • Mounting -
  • Standards UL & CSA
  • Enclosure Finish -
  • VA Rating 350
  • Input Voltage 120/240
  • Height 3.88"
  • Depth 6.12"
  • Width 4.50"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Output Voltage 24VAC
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list