Skip Content
TRANSFORMER,CONTROL,120/240VTO24V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,120/240VTO24V,1

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDU7
  • Mfr. Model # 4LDU7
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Input Voltage 120/240
  • Mounting -
  • VA Rating 150
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 4.81"
  • Height 3.38"
  • Includes 2-Pole Class "CC" Fuse Block
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Output Voltage 12/24VAC
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list