Skip Content
TRANSFORMER,CONTROL,120/208/240V,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,120/208/240V,50

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZE8
  • Mfr. Model # 4VZE8
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 1.5 lbs

Product Details

Class II control transformer, input voltage 120/208/240, voltage output 24, VA rating 50, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, open enclosure, height (In.) 2.20, depth 2.40 in., width (In.) 4.00, standards cURus, UL file number E181503

Technical Specs

  • Enclosure Type Open
  • Phase 1
  • Height 2.2"
  • Depth 2.4"
  • Width 4"
  • Item Transformer
  • Input Voltage 120/208/240 VAC
  • Hz 50/60
  • Mounting Foot
  • VA Rating 50
  • Standards cURus, UL File Number E181503
  • Output Voltage 24 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list