Skip Content
TRANSFORMER,70V,10W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,70V,10W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJP4
  • Mfr. Model # 2KJP4
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Overall Length (In.) 3
  • Overall Width (In.) 1
  • Overall Height (In.) 2
  • Item Transformer 70V
  • Type Multiple Tap
  • Weight (Lbs.) 0.66
  • Watt (RMS) -
  • Power Taps @ 75V 5W/2.5W/1W/.5W/.25W
  • Transformer Settings -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list