!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFORMER,7.5KVA,240VAC, 480VAC

TRANSFORMER,7.5KVA,240VAC, 480VAC

SQUARE D

TRANSFORMER,7.5KVA,240VAC, 480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFORMER,7.5KVA,240VAC, 480VAC

TRANSFORMER,7.5KVA,240VAC, 480VAC

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,405.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQD7S1F
  • Mfr. Model # 7S1F
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Item - Transformer Single Phase Transformer
  • Input Voltage - Transformer 240V AC, 480V AC
  • VA Rating - Transformer 7.5 kVA
  • Outdoor Rated - Transformer Yes
  • Winding Material - Transformer Aluminum
  • Temp. Rise 115 Degrees C
  • IP Rating 54
  • Height 14.8 in
  • Colour Gray
  • Enclosure Material Steel
  • Knockout Size - Transformer 3/4 in, 1 in
  • Phase - Electrical 1
  • Output Voltage - Transformer 120V AC, 240V AC
  • Mounting - Transformer Wall
  • Voltage Function - Transformer Step Down
  • Hz - Electrical 60 Hz
  • Enclosure Rating NEMA 3R
  • Width 9.8 in
  • Depth 11.8 in
  • Enclosure Finish Powder Coated
  • Standards CSA, cULus Label, NEMA ST-20, UL
  • Manufacturers Warranty Length 12 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list