Skip Content
TRANSFORMER 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2S1F
  • Mfr. Model # 2S1F
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.2 lbs

Technical Specs

  • Enclosure Type Indoor/Outdoor
  • Input Voltage 240/480
  • VA Rating 2000
  • Mounting Wall
  • Standards IEEE, NEMA and ANSI
  • Enclosure Finish Phosphatized, Corrosion-resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list