Skip Content
TRANSFORMER 50VA 277V-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 50VA 277V-120V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T50D4
  • Mfr. Model # 9070T50D4
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Input Voltage 277
  • VA Rating 50
  • Standards UL, CE, CSA, NOM Requirements
  • Depth 3.00"
  • Item Control Transformer
  • Height 2.58"
  • Width 3.00"
  • Phase 1
  • Hz 50/60
  • Mounting Panel
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 55 Degrees C
  • Output Voltage 120VAC
  • Enclosure Finish Epoxy Resin Varnish
  • Transformer Type Wire-Wound
  • Fused No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list