Skip Content
TRANSFORMER 50VA 240/480V-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 50VA 240/480V-24V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T50D2
  • Mfr. Model # 9070T50D2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Input Voltage 240/480
  • VA Rating 50
  • Standards UL, CE, CSA, NOM Requirements
  • Depth 3.00"
  • Height 2.58"
  • Phase 1
  • Item Control Transformer
  • Width 3.00"
  • Mounting Panel
  • Hz 50/60
  • Manufacturers Warranty Length 1 yr.
  • Enclosure Finish Epoxy Resin Varnish
  • Output Voltage 24VAC
  • Temp. Rise 55 Degrees C
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list