Skip Content
TRANSFORMER,4.47X6.65X5.25,W/FUSE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,4.47X6.65X5.25,W/FUSE B

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEA5
  • Mfr. Model # 4LEA5
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.91 lbs

Technical Specs

  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Includes 2-Pole Primary Fuse Block
  • Mounting -
  • Input Voltage 240/480
  • VA Rating 750
  • Enclosure Finish -
  • Standards UL & CSA
  • Depth 6.69"
  • Height 4.5"
  • Width 5.25"
  • Manufacturers Warranty Length 1 yr.
  • Transformer Type Wire-Wound
  • Output Voltage 120VAC
  • Fused Yes
  • Temp. Rise 80 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list