TRANSFORMER 3 KVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 3 KVA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD3S1F
  • Mfr. Model # 3S1F
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • VA Rating 3000
  • Input Voltage 240/480
  • Mounting Wall
  • Standards IEEE, NEMA and ANSI
  • Enclosure Type Indoor/Outdoor
  • Enclosure Finish Phosphatized, Corrosion-resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list