Skip Content
TRANSFORMER,3.84X5.57X4.5,W/FUSE BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,3.84X5.57X4.5,W/FUSE BL

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDZ7
  • Mfr. Model # 4LDZ7
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Item Transformer
  • Includes 2-Pole Primary Fuse Block, and 1 Secondary Fuse
  • Phase 1
  • Hz 50/60
  • Input Voltage 240/480
  • Mounting -
  • Standards UL & CSA
  • VA Rating 250
  • Enclosure Finish -
  • Depth 5.56"
  • Height 3.88"
  • Width 4.50"
  • Manufacturers Warranty Length 1 yr.
  • Fused Yes
  • Temp. Rise 80 Degrees C
  • Output Voltage 120VAC
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list