Skip Content
TRANSFORMER, 277V, 60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER, 277V, 60 HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU49
  • Mfr. Model # 2YU49
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 1.36 lbs

Product Details

Transformer, Voltage 277, 60 Hz, 1 Phase, For Use With 2YU37, 2YU38, 2YU41, and 2YU42, Includes Relay and Mounting Hardware

Technical Specs

  • For Use With GGE2YU37, GGE2YU38, GGE2YU41, and GGE2YU42
  • Item Transformer
  • Includes Relay and Mounting Hardware
  • Phase 1
  • Hz 60
  • Mounting Type Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list