Skip Content
TRANSFORMER 250VA 240/480V-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 250VA 240/480V-120V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T250D1
  • Mfr. Model # 9070T250D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Input Voltage 240/480
  • Standards UL, CE, CSA, NOM Requirements
  • VA Rating 250
  • Depth 3.75"
  • Item Control Transformer
  • Height 3.25"
  • Phase 1
  • Width 5.25"
  • Hz 50/60
  • Mounting Panel
  • Enclosure Finish Epoxy Resin Varnish
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 120VAC
  • Temp. Rise 80 Degrees C
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List