Skip Content
TRANSFORMER 24VAC/175VC, 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER 24VAC/175VC, 120VAC

ALTRONIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WCA5
  • Mfr. Model # 4WCA5
  • UNSPSC # 39121002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Includes Line Cord
  • Item Transformer 24VAC/175VC, 120VAC
  • Input Voltage 120VAC
  • Standards -
  • Height 3.75"
  • Depth 3.00"
  • Phase 1
  • Width 3.12"
  • Hz 50/60
  • VA Rating 175VA
  • Manufacturers Warranty Length 1 yr.
  • Mounting Foot
  • Enclosure Finish Epoxy Resin Varnish
  • Temp. Rise 115 Degrees C
  • Fused Yes
  • Output Voltage 24/28VAC
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list