Skip Content
TRANSFORMER 240W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 240W

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDABL8RPS24100
  • Mfr. Model # ABL8RPS24100
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Hold Up Time 100VAC Equals Greater Than 20ms, 240VAC Equals Greater Than 40ms, 400VAC Equals Greater Than 120ms
  • Item Power Supply
  • Peak Amps 15
  • Input Voltage 100-120VAC/200-500VAC
  • Hz 50/60
  • Standards UL, CSA, RoHS, Semi F47, CE
  • Status Indicator Green/Orange /Red LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list