TRANSFORMER,240V OUTPUT,6KVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,240V OUTPUT,6KVA

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTZ2
  • Mfr. Model # 4WTZ2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Enclosure Type 3R
  • Hz 60
  • Item Transformer
  • Includes -
  • Input Voltage 480
  • Mounting Wall
  • VA Rating 6000
  • Standards UL & CSA
  • Enclosure Finish Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list