Skip Content
TRANSFORMER,240/480V,100VA,W/FUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,240/480V,100VA,W/FUSING

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDU2
  • Mfr. Model # 4LDU2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Includes Primary and Secondary Fusing
  • Item Transformer
  • Hz 50/60
  • Phase 1
  • VA Rating 100
  • Input Voltage 240/480
  • Mounting -
  • Enclosure Finish -
  • Standards UL & CSA
  • Depth 4.50"
  • Height 3.38"
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 24VAC
  • Temp. Rise 80 Degrees C
  • Fused Yes
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list