Skip Content
TRANSFORMER,2.7X4.9X3,W/FUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,2.7X4.9X3,W/FUSING

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDZ2
  • Mfr. Model # 4LDZ2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Includes Primary and Secondary Fusing
  • Phase 1
  • Hz 50/60
  • Input Voltage 240/480
  • Item Transformer
  • Mounting -
  • VA Rating 100
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 4.88"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 120VAC
  • Temp. Rise 80 Degrees C
  • Fused Yes
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list