Skip Content
TRANSFORMER 150VA 120V-12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER 150VA 120V-12/24V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T150D13
  • Mfr. Model # 9070T150D13
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • VA Rating 150
  • Input Voltage 120
  • Standards UL, CE, CSA, NOM Requirements
  • Height 3.2"
  • Depth 3.75"
  • Phase 1
  • Item Control Transformer
  • Width 3.59"
  • Hz 50/60
  • Manufacturers Warranty Length 1 yr.
  • Mounting Panel
  • Transformer Type Wire-Wound
  • Fused No
  • Temp. Rise 55 Degrees C
  • Enclosure Finish Epoxy Resin Varnish
  • Output Voltage 12/24VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list