TRANSFORMER,IN240/480V,OUT120V,750V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,IN240/480V,OUT120V,750V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTV2
  • Mfr. Model # 4MTV2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 23.31 lbs

Product Details

Control transformer, input voltage 240/480, voltage output 120, VA rating 750, Hz 50/60, mounting board, enclosure type IP00, height 5.79 In, depth 4.92 In, width 5.91 In, standards UL, CSA, CE

Technical Specs

  • Item Transformer
  • Width 5.91"
  • Height 5.79"
  • Depth 4.92"
  • Temp. Rise 60 Degrees C
  • Standards UL,CSA,CE
  • Enclosure Finish None
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list