TRANSFER TANK VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER TANK VERTICAL

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS486000
  • Mfr. Model # 486000
  • UNSPSC # 24111803
  • CATALOGUE PAGE # 3260
  • Shipping Weight 60.0 lbs

Product Details

Heavy-duty transfer tanks efficiently transport or store non-combustible liquids. Not intended for use with flammable liquids. Do not connect the tank directly to a vehicle's fuel system. Tanks are reinforced with full center baffles and have reinforced b

Technical Specs

  • Shape Rectangle
  • Item Liquid Transfer Tank
  • Dimension A 59-5/8"
  • Base Height 19"
  • Dimension C 9"
  • Colour White
  • Capacity 37 gal.
  • For Use With Compact Trucks
  • Includes Lockable Filler Cap and Coupler, Heavy-duty Brackets
  • Material 14 Gauge Steel
  • Overall Depth 9"
  • Mounting Style Bolts to Truck Bed
  • Overall Height 19"
  • Overall Width 59-5/8"
  • Dimension a 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list