Skip Content
TRANSFER SWITCH MANUAL,125/250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH MANUAL,125/250V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN6379
  • Mfr. Model # 6379
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Gray
  • Depth 4"
  • For Use With 5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930
  • Height 18"
  • Item Transfer Switch
  • Max. No. of Tandem Breakers 16
  • Max. Amps 30.0
  • Number of Circuits 10
  • Number of Spaces 16
  • Phase 1
  • Max. Wattage 7,500
  • Width 18"
  • Meter Type Dual Watt
  • NEMA Connector L14-30
  • Mount Wall
  • NEMA Enclosure Type 3R
  • Voltage 125/250
  • Enclosure Material Steel
  • Standards UL
  • Required Main Breaker in Load Center (Amp) 60
  • Max. Wire Size 4 ga.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list