TRANSFER SWITCH CSA 200AMP SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER SWITCH CSA 200AMP SE

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSE200A3CSA
  • Mfr. Model # RTSE200A3CSA
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 2938
  • Shipping Weight 38.5 lbs

Technical Specs

  • Colour Gray
  • Depth 7.1"
  • Height 30"
  • For Use With Standby Generator
  • Max. Amps 200
  • Sensing Under Volts Yes
  • Phase 1
  • Time Delay Retransfer Yes
  • Width 16"
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type UL 3R
  • Sensing Generator Hz No
  • Sensing Line Failure Yes
  • Time Delay Transfer Yes
  • Time Delay Neutral No
  • Voltage 120 V/240 V
  • Standards CSA, UL, CUL
  • Lockable No
  • Enclosure Material Aluminium
  • Automatic Exerciser Weekly
  • 2-Wire Start No
  • Manual Override Yes
  • Max. Wire Size 18 AWG
  • Load Transition Type Open
  • Item Automatic Transfer Switch
  • Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list