Skip Content
TRANSFER SWITCH CSA 100AMP SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH CSA 100AMP SE

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSE100A3CSA
  • Mfr. Model # RTSE100A3CSA
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 2938
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Gray
  • For Use With Standby Generator
  • Depth 7.1"
  • Height 20.2"
  • Max. Amps 100
  • Phase 1
  • Sensing Under Volts Yes
  • Time Delay Retransfer Yes
  • Width 14-5/8"
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type UL 3R
  • Sensing Generator Hz No
  • Sensing Line Failure Yes
  • Time Delay Neutral No
  • Voltage 120 V/240 V
  • Enclosure Material Aluminium
  • Time Delay Transfer Yes
  • Lockable No
  • Standards CSA, UL, CUL
  • Manual Override Yes
  • Automatic Exerciser Weekly
  • 2-Wire Start No
  • Max. Wire Size 18 AWG
  • Load Transition Type Open
  • Item Automatic Transfer Switch
  • Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list