Skip Content
TRANSFER SWITCH AUTOMATIC,800A,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH AUTOMATIC,800A,480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN800K3
  • Mfr. Model # RTSN800K3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 437.0 lbs

Technical Specs

  • Depth 40-1/2"
  • Colour Gray
  • For Use With Standby Generator
  • Max. Amps 800
  • Phase 3
  • Height 29"
  • Time Delay Retransfer Yes
  • Sensing Under Volts Adjustable
  • Width 36"
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz No
  • Time Delay Neutral No
  • Sensing Line Failure Adjustable
  • Time Delay Transfer Yes
  • Enclosure Material Steel
  • Standards UL/cUL
  • Voltage 277/480
  • Lockable No
  • Automatic Exerciser Weekly
  • Manual Override Yes
  • Load Transition Type Open
  • 2-Wire Start No
  • Max. Wire Size 18 AWG
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list