TRANSFER SWITCH AUTOMATIC,200A,208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER SWITCH AUTOMATIC,200A,208V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN200G3
  • Mfr. Model # RTSN200G3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Colour Gray
  • Depth 20"
  • For Use With Standby Generator
  • Max. Amps 200
  • Phase 3
  • Height 8"
  • Sensing Under Volts Yes
  • Width 14-3/8"
  • Time Delay Retransfer Yes
  • Repeat of Exercise Cycle 7
  • Max. Wattage 45,000
  • Sensing Line Failure Yes
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz No
  • Time Delay Neutral No
  • Enclosure Material Steel
  • Time Delay Transfer Yes
  • Standards UL/cUL
  • Voltage 120/208
  • Lockable No
  • Automatic Exerciser Weekly
  • Manual Override Yes
  • Max. Wire Size 18 AWG
  • 2-Wire Start No
  • Load Transition Type Open
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list