TRANSFER SWITCH AUTOMATIC,100A,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER SWITCH AUTOMATIC,100A,GRAY

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTG16EZA1
  • Mfr. Model # RTG16EZA1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 2938
  • Shipping Weight 87.0 lbs

Technical Specs

  • Depth 6.3"
  • For Use With 6247, 6248, 6249
  • Colour Gray
  • Height 26.4"
  • Max. Amps 100
  • Phase 1
  • Sensing Under Volts 0.6
  • Width 12.6"
  • Repeat of Exercise Cycle 7
  • Sensing Line Failure 0.6
  • Time Delay Retransfer Yes
  • NEMA Enclosure Type 1
  • Max. Wattage 24,000
  • Time Delay Neutral No
  • Sensing Generator Hz No
  • Time Delay Transfer Yes
  • Voltage 120 V/240 V
  • Enclosure Material Steel
  • Standards UL, CUL
  • Manual Override Yes
  • Lockable No
  • Automatic Exerciser Weekly
  • 2-Wire Start No
  • Max. Wire Size 2/0 - 14 AWG
  • Load Transition Type Open
  • Includes 16 Circuit Load Center
  • Item Automatic Transfer Switch
  • Warranty 5 yr.
  • Installation Standard
  • Max. No. of Tandem Breakers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list