!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER SWITCH AUTO,480V,66 IN H

TRANSFER SWITCH AUTO,480V,66 IN H

GENERAC

TRANSFER SWITCH AUTO,480V,66 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER SWITCH AUTO,480V,66 IN H

TRANSFER SWITCH AUTO,480V,66 IN H

GENERAC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GENRTSN600K3
  • Mfr. Model # RTSN600K3
  • UNSPSC # 26131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 437.0 lbs

Technical Specs

  • Item Automatic Transfer Switch
  • Phase 3
  • Max. Wattage 480
  • Installation Standard
  • Height 66"
  • Depth 40-1/2"
  • 2-Wire Start No
  • Automatic Exerciser Weekly
  • For Use With Standby Generator
  • Manual Override Yes
  • Repeat of Exercise Cycle 7
  • Sensing Line Failure Adjustable
  • Time Delay Neutral No
  • Time Delay Transfer Yes
  • Voltage 277/480
  • NEMA Enclosure Type 3R
  • Load Transition Type Open
  • Max. Amps 600
  • Width 36"
  • Enclosure Material Steel
  • Warranty 2 yr.
  • Colour Gray
  • Lockable Yes
  • Max. Wire Size 18 AWG
  • Sensing Generator Hz No
  • Sensing Under Volts Adjustable
  • Time Delay Retransfer Yes
  • Standards UL/cUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list