TRANSFER SWITCH AUTO,480V,48 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER SWITCH AUTO,480V,48 IN H

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN400K3
  • Mfr. Model # RTSN400K3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour Gray
  • Depth 10"
  • For Use With QT03624KNAX, QTO4524KNSX, QT04854KNAC, QTO4854KNAX, QT06024KNSX, QTO6024KVSX, QT07068KNAC, QT07068KVAN, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC
  • Height 48"
  • Phase 3
  • Max. Amps 400A
  • Sensing Under Volts Adjustable
  • Time Delay Retransfer Yes
  • Width 30"
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz Yes
  • Sensing Line Failure Adjustable
  • Time Delay Neutral No
  • Time Delay Transfer Adjustable
  • Enclosure Material Steel
  • Voltage 480 V
  • Standards UL, CUL
  • Automatic Exerciser Yes
  • Lockable No
  • Manual Override Yes
  • 2-Wire Start No
  • Max. Wire Size 600 MCM
  • Load Transition Type Open
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list