Skip Content
TRANSFER SWITCH AUTO,240V,66 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH AUTO,240V,66 IN H

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSR600A3
  • Mfr. Model # RTSR600A3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 2938
  • Shipping Weight 337.5 lbs

Technical Specs

  • Colour Gray
  • Depth 21"
  • For Use With QT07068ANAC, QT07068AVAN, QTO7068ANAX, QTO7068AVAC QTO8046ANAX, QTO8046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC
  • Height 66"
  • Phase 1
  • Max. Amps 600
  • Sensing Under Volts Adjustable
  • Time Delay Retransfer Yes
  • Width 36"
  • Repeat of Exercise Cycle 7
  • Max. Wattage 144,000
  • Sensing Generator Hz Yes
  • NEMA Enclosure Type UL 3R
  • Sensing Line Failure Adjustable
  • Time Delay Transfer Adjustable
  • Time Delay Neutral No
  • Voltage 240 V
  • Lockable Yes
  • Standards UL
  • Enclosure Material Rugged Steel
  • Automatic Exerciser Yes
  • Max. Wire Size 500 MCM
  • Load Transition Type Open
  • Manual Override Yes
  • 2-Wire Start No
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list