Skip Content
TRANSFER SWITCH AUTO,240V,20 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH AUTO,240V,20 IN H

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSR100A3
  • Mfr. Model # RTSR100A3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Depth 7"
  • Colour Gray
  • For Use With 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX
  • Max. Amps 100
  • Height 20"
  • Phase 1
  • Sensing Under Volts 0.6
  • Width 14-5/8"
  • Time Delay Retransfer Yes
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz No
  • Sensing Line Failure 0.6
  • Max. Wattage 24,000
  • Voltage 240 V
  • Time Delay Transfer Yes
  • Time Delay Neutral No
  • Standards UL, CUL
  • Enclosure Material Aluminium
  • Lockable No
  • Automatic Exerciser Yes
  • Max. Wire Size 2/0 - 14 AWG
  • Load Transition Type Open
  • 2-Wire Start No
  • Manual Override Yes
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list