TRANSFER SWITCH AUTO,208V,66 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER SWITCH AUTO,208V,66 IN H

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN800G3
  • Mfr. Model # RTSN800G3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 437.0 lbs

Technical Specs

  • Depth 40-1/2"
  • Colour Gray
  • For Use With Standby Generator
  • Max. Amps 800
  • Phase 3
  • Sensing Under Volts Adjustable
  • Width 36"
  • Height 29"
  • Time Delay Retransfer Yes
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz No
  • Sensing Line Failure Adjustable
  • Time Delay Neutral No
  • Time Delay Transfer Yes
  • Voltage 120/208
  • Enclosure Material Steel
  • Standards UL/cUL
  • Manual Override Yes
  • 2-Wire Start No
  • Automatic Exerciser Weekly
  • Max. Wire Size 18 AWG
  • Lockable No
  • Load Transition Type Open
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list