Skip Content
TRANSFER SWITCH AUTO,208V,36 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH AUTO,208V,36 IN H

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN400G3
  • Mfr. Model # RTSN400G3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour Gray
  • Depth 29"
  • For Use With Standby Generator
  • Height 16-1/2"
  • Max. Amps 400
  • Phase 3
  • Sensing Under Volts Yes
  • Time Delay Retransfer Yes
  • Width 24"
  • Repeat of Exercise Cycle 7
  • NEMA Enclosure Type 3R
  • Max. Wattage 60,000
  • Sensing Generator Hz No
  • Time Delay Neutral No
  • Time Delay Transfer Yes
  • Sensing Line Failure Yes
  • Voltage 120/208
  • Enclosure Material Steel
  • Standards UL/cUL
  • Lockable No
  • Automatic Exerciser Weekly
  • Manual Override Yes
  • Max. Wire Size 18 AWG
  • Load Transition Type Open
  • 2-Wire Start No
  • Item Automatic Transfer Switch
  • Installation Standard
  • Warranty 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list