Skip Content
TRANSFER SWITCH AUTO,208V,24-1/8INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER SWITCH AUTO,208V,24-1/8INH

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENRTSN100G3
  • Mfr. Model # RTSN100G3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Gray
  • Depth 20"
  • For Use With Standby Generator
  • Height 9"
  • Max. Amps 100
  • Sensing Under Volts Yes
  • Phase 3
  • Time Delay Retransfer Yes
  • Width 20-1/4"
  • Repeat of Exercise Cycle 7
  • Max. Wattage 20,000
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz No
  • Sensing Line Failure Yes
  • Voltage 120/208
  • Time Delay Neutral No
  • Time Delay Transfer Yes
  • Lockable No
  • Enclosure Material Steel
  • Standards UL/cUL
  • Automatic Exerciser Weekly
  • Manual Override Yes
  • 2-Wire Start No
  • Load Transition Type Open
  • Max. Wire Size 2/0 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list