Skip Content
TRANSFER PUMP DEF PRO AUT NOZ 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER PUMP DEF PRO AUT NOZ 120V

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00201A1F
  • Mfr. Model # F00201A1F
  • UNSPSC # 40151564
  • CATALOGUE PAGE # 3262
  • Shipping Weight 32.0 lbs

Technical Specs

  • Includes Stainless Steel Base w/ Nozzle Holder, K24 Meter, Automatic Stainless Steel Nozzle, 20 ft. Delivery Hose, 4 ft. Suction Hose, Hose Tail and Clamps
  • HP 1/2
  • Item Transfer Pump
  • Max. GPM for Water 9
  • Phase 1
  • Discharge Tubing Material EPDM
  • Hz 60
  • GPM 7 - 9
  • Metered Yes
  • Motor Type AC
  • Voltage 120
  • Max. Viscosity 1 cSt
  • Wetted Materials Polypropylene, Stainless Steel
  • Inlet Size 1" BSP
  • Max. Pressure 24 PSI
  • Outlet Size 1"
  • Suction Tube Length 4 ft.
  • Discharge Tube Outlet ID Size 3/4"
  • DEF Compatible Yes
  • Discharge Tube Length 20 ft.
  • Suction Tube Outlet I.D. Size 3/4"
  • Hose Length 20 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List