Skip Content
TRANSFER PUMP DEF 9GPM AUT NOZ 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER PUMP DEF 9GPM AUT NOZ 12V

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00101A1A
  • Mfr. Model # F00101A1A
  • UNSPSC # 40151564
  • CATALOGUE PAGE # 3262
  • Shipping Weight 33.0 lbs

Technical Specs

  • HP 1/3
  • Includes SB325 Nozzle with Meter, Piusi Dispense Coupler, Stainless Steel Reinforced Bracket, Suction Hose, Delivery Hose
  • Item Transfer Pump
  • Max. GPM for Water 9
  • Discharge Tubing Material EPDM
  • Phase 1
  • GPM 7 - 9
  • Metered Yes
  • Motor Enclosure Plastic
  • Voltage 12
  • Motor Type DC
  • Wetted Materials Steel
  • Hose Material EPDM
  • Outlet Size 1"
  • Inlet Size 1" BSP
  • Max. Pressure 24 PSI
  • Hose Length 20 ft.
  • Suction Tube Length 5 ft.
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Suction Tube Type 3/4"
  • Discharge Tube Length 20 ft.
  • DEF Compatible Yes
  • Suction Tube Outlet I.D. Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list