Skip Content
TRANSFER PUMP BUCKET OIL 20 L / 5 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFER PUMP BUCKET OIL 20 L / 5 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTPP20
  • Mfr. Model # TPP20
  • UNSPSC # 40141744
  • CATALOGUE PAGE # 2868
  • Shipping Weight 5.96 lbs

Product Details

Manual oil and gear lube pump fits full open 5 gallon bulk fluid pails. Durable cast aluminum alloy pump outlet body. Oven baked paint finish on cover resists corrosion. Includes pump, pail cover, and 4 feet of clear vinyl hose w/curved discharge nozzle.

Technical Specs

  • Item Oil and Gear Lube Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list