!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER PUMP, 3/4 HP, SS

TRANSFER PUMP, 3/4 HP, SS

DAYTON

TRANSFER PUMP, 3/4 HP, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER PUMP, 3/4 HP, SS

TRANSFER PUMP, 3/4 HP, SS

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4YKN7
  • Mfr. Model # 4YKN7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Best Efficiency Range GPM @ Head 29 to 45 gpm @ 30 to 20 ft
  • Wetted Materials 304 SS, Viton, Carbon, Ceramic
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Max. Case Pressure 85 PSI
  • Impeller Type Semiclosed
  • Bearing Type Ball
  • Manufacturers Warranty Length 1 Year
  • Length 16-3/4"
  • Frame 56J
  • Amps 9.0/4.5
  • Hz 60
  • Max. Specific Gravity 1.0
  • Inlet Pressure 66.8 PSI
  • Impeller Material Stainless Steel
  • Agency Compliance CSA (C&US)
  • Height 10"
  • Width 7-5/16"
  • Motor RPM 3450

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list