Skip Content
TRANSFER PUMP, 1/2 HP, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER PUMP, 1/2 HP, SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YKN6
  • Mfr. Model # 4YKN6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Bearing Type Ball
  • HP 1/2
  • Includes -
  • Item Centrifugal Pump
  • Phase 1
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 20 PSI -
  • GPM @ 25 PSI -
  • GPM @ 30 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 45 PSI -
  • GPM @ 50 PSI -
  • GPM @ 55 PSI -
  • GPM @ 60 PSI -
  • Impeller Material Stainless Steel
  • Hz 60
  • Housing Material Stainless Steel
  • GPM @ 65 PSI -
  • Motor Enclosure ODP
  • Motor Type CSCR
  • Wetted Materials 304 SS, Viton, Carbon, Ceramic
  • Voltage 115/230
  • Agency Compliance CSA (C&US)
  • Impeller Type Semiclosed
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Amps 7.1/3.6
  • Height 10"
  • Length 16-5/16"
  • Width 7-5/16"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Dia. Solids 3/8"
  • Inlet Pressure 70.7 PSI
  • Max. Case Pressure 85 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Suction Lift 25 ft.
  • Max. Pressure 14.3 PSI
  • Max. Head 33 ft.
  • Best Efficiency Range GPM @ Head 19 to 33 gpm @ 25 to 15 ft.
  • GPM of Water @ 30 Ft. of Head 10
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 43
  • GPM of Water @ 20 Ft. of Head 27
  • GPM of Water @ 5 Ft. of Head 47
  • GPM of Water @ 15 Ft. of Head 37
  • GPM of Water @ 50 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list