TRANSFER PUMP, 1/2 HP, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER PUMP, 1/2 HP, CAST IRON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YKP6
  • Mfr. Model # 4YKP6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.5 lbs

Technical Specs

  • Bearing Type Ball
  • HP 1/2
  • Includes -
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 20 PSI -
  • GPM @ 25 PSI -
  • GPM @ 30 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 45 PSI -
  • GPM @ 55 PSI -
  • GPM @ 50 PSI -
  • GPM @ 60 PSI -
  • GPM @ 65 PSI -
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Cast-Iron
  • Motor Enclosure ODP
  • Motor Type CSCR
  • Voltage 115/230
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Wetted Materials Cast Iron, 304 SS, Viton,Carbon, Ceramic
  • Impeller Type Semiclosed
  • Agency Compliance CSA (C&US)
  • Max. Specific Gravity 1.0
  • Port Rotation 4 Position Increments
  • Amps 7.1/3.6
  • Height 10"
  • Length 16-3/4"
  • Width 7-5/16"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 14.3 PSI
  • Inlet Pressure 70.7 PSI
  • Suction Lift 25 ft.
  • Max. Case Pressure 85 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. Head 33 ft.
  • Max. Dia. Solids 3/8"
  • Best Efficiency Range GPM @ Head 19 to 33 gpm @ 25 to 15 ft.
  • GPM of Water @ 15 Ft. of Head 37
  • GPM of Water @ 20 Ft. of Head 27
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 43
  • GPM of Water @ 30 Ft. of Head 10
  • GPM of Water @ 5 Ft. of Head 47
  • GPM of Water @ 50 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list