TRANSFER PUMP, 1 HP, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFER PUMP, 1 HP, CAST IRON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YKP8
  • Mfr. Model # 4YKP8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Bearing Type Ball
  • Motor RPM 3450
  • Item Centrifugal Pump
  • Impeller Material Cast-Iron
  • Hz 60
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Agency Compliance CSA (C&US)
  • Wetted Materials Cast Iron, 304 SS, Viton,Carbon, Ceramic
  • Impeller Type Semiclosed
  • Max. Specific Gravity 1.0
  • Amps 11.1/5.6
  • Height 10"
  • Length 17"
  • Width 7-5/16"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 21 PSI
  • Inlet Pressure 64 PSI
  • Max. Case Pressure 85 PSI
  • Best Efficiency Range GPM @ Head 21 to 50 gpm @ 40 to 25 ft.
  • GPM of Water @ 10 Ft. of Head 65
  • GPM of Water @ 15 Ft. of Head 61
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 40 Ft. of Head 22
  • GPM of Water @ 30 Ft. of Head 43
  • GPM of Water @ 5 Ft. of Head 69

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list