Skip Content
TRANSDUCER,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSDUCER,PRESSURE

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F253
  • Mfr. Model # 2F253
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing Stainless Steel
  • Includes Instructions
  • Item Pressure Transducer
  • NEMA Rating 4X
  • Range 0 to 60 psi
  • Max. Pressure (PSI) 480
  • Process Connection 1/4" NPT
  • Compatible With Any Process Compatible with Stainless Steel
  • Loop Resistance -
  • Thermal Error -
  • Calibration Certificate -
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel
  • Range Values - Transmitter 0 - 60
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-1.00% Full Scale
  • Wiring Entry - Transmitter 1/2" MNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Power Required - Transmitters 10 - 36 VDC
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter -20 Degrees F - 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list