Skip Content
TRANSDUCER,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSDUCER,PRESSURE

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F249
  • Mfr. Model # 2F249
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With -
  • Features -
  • Includes Instructions
  • Housing Stainless Steel
  • Item Pressure Transducer
  • Max. Pressure (PSI) 2400
  • NEMA Rating 4X
  • Range 0 to 300 psi
  • Calibration Certificate -
  • Loop Resistance -
  • Thermal Error -
  • Compatible With Any Process Compatible with Stainless Steel
  • Process Connection 1/4" NPT
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 300
  • Wetted Materials - Transmitters 316 Stainless Steel
  • Accuracy - Transmitter +/-1.00% Full Scale
  • Range Units - Transmitter psi
  • Wiring Entry - Transmitter 1/2" MNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 10 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Operating Temp. - Transmitter -20 Degrees F - 180 Degrees F
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Type - Transmitter MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list