Skip Content
TRANSDUCER PRESSURE 0.2-290.0 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER PRESSURE 0.2-290.0 PSI

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPT300
  • Mfr. Model # PT300
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 1251
  • Shipping Weight 0.53 lbs

Product Details

Pressure transducer. Measures up to 300 PSI. For use with EXTSDL700.

Technical Specs

  • For Use With SDL700
  • Item Pressure Transducer
  • Max. Pressure (PSI) 450
  • Range 0.2 - 290 PSI
  • Process Connection 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list