Skip Content
TRANSDUCER DPG10000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER DPG10000 PSI

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3491-03
  • Mfr. Model # 3491-03
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 2942
  • Shipping Weight 1.0 lbs

Product Details

Combines the functions of vacuum, oil pressure, hydraulic system pressure, fuel pressure, transmission pressure compression, and air conditioning in one.

Technical Specs

  • Item 10,000 PSI Transducer
  • Max. Pressure (PSI) 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list