Skip Content
TRANSDUCER BENCH MOUNT 1/4 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER BENCH MOUNT 1/4 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6371
  • Mfr. Model # 6371
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 86
  • Shipping Weight 1.4 lbs

Product Details

Bench mount transducer. 1/2 inch drive. Torque range: 5 - 50 ft-lb.

Technical Specs

  • Accuracy +/-1% of Torque Reading Clockwise and Counter Clockwise @ 10 - 100% of Full Scale
  • Features Display Rotates for Viewing at Almost Any Angle
  • For Use With Micrometer Torque Wrenches
  • Includes Female to Female Square Drive Adapter
  • Length 2-3/4"
  • Item Bench Mount Transducer
  • Thickness 2-1/4"
  • Width 2-3/4"
  • Drive Size 1/4"
  • Torque Range 5 - 50 in.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list