Skip Content
TRANSDUCER 50-500 FT LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER 50-500 FT LBS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6369
  • Mfr. Model # 6369
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Accuracy 0.50%
  • For Use With Micrometer Torque Wrenches
  • Item Bench Mount Transducer
  • Width 4"
  • Drive Size 3/4"
  • Length 4"
  • Thickness 4-5/8"
  • Torque Range 50 - 500 ft.-lbs.
  • Features First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory for Traceability, Versatile All-In-One Unit can be Used as Both An Accurate Torque Wrench and as An Accurate Torque Tool Tester
  • Includes Extension Transducer only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list