Skip Content
TRANSDUCER 20-250 IN LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER 20-250 IN LBS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6361
  • Mfr. Model # 6361
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Accuracy 0.10%
  • For Use With Micrometer Torque Wrenches
  • Item In-Line Torque Transducer
  • Width 1-1/4"
  • Length 1-1/4"
  • Drive Size 3/8"
  • Torque Range 25 - 250 in-lbs
  • Thickness 3-1/4"
  • Features In-Line Transducers can also be Used as Torque Wrench Testers When Mounted to a Fixture
  • Includes Extension Transducer only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list