Skip Content
TRANSDUCER -14.5 TO 235 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER -14.5 TO 235 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPDTA0100
  • Mfr. Model # PDTA0100
  • UNSPSC # 41112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • For Use With SCM-340-2-02
  • Max. Pressure (PSI) 235
  • Housing Stainless Steel
  • Process Connection Zinc Plated Steel Coupler
  • Features PD Style Coupling Transducer -14.5-+235 PSI
  • Item Pressure Transducer
  • Manufacturers Warranty Length 1 yr.
  • Compatible With Sensocontrol Diagnostic Meters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list