Skip Content
TRANSDUCER -14.5 TO 235 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSDUCER -14.5 TO 235 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPDPTA0100
  • Mfr. Model # PDPTA0100
  • UNSPSC # 41112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • For Use With SCM-340-2-02
  • Housing Stainless Steel
  • Max. Pressure (PSI) 235
  • Process Connection Zinc Plated Steel Coupler
  • Features PTA Style Coupling Ransducer -14.5 - 235 PSI
  • Item Pressure Transducer
  • Manufacturers Warranty Length 1 yr.
  • Compatible With Sensocontrol Diagnostic Meters

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List